Zoro Homepage

Vvt Solenoid, 916-935

  • Mfr # 916-935

  • Zoro # G8232202


product price: $33.75
/ea

Key Features

Case Material
Plastic
Includes
(1) Screw
Voltage
12V
Application
Buick 2020-14, Cadillac 2019-13, Chevrolet 2023-13, GMC 2022-15
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916-935
Zoro #
G8232202
UPC #
885484629783
Country of Origin
Unknown

Details

Case Material
Plastic
Includes
(1) Screw
Voltage
12V
Application
Buick 2020-14, Cadillac 2019-13, Chevrolet 2023-13, GMC 2022-15
Number of Connectors
1
Connector Type
Plug and Socket
Item
Variable Valve Timing Solenoid
Activation Type
Electromagnetic
Connector Gender
Male
Number of Terminals
2
Positions
Intake
Terminal Type
Blade

Description

Vvt Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.