Zoro Homepage

Vvt Solenoid, 918-006

  • Mfr # 918-006

  • Zoro # G8260123


original price: $34.75
9% off
new price: $31.29
/ea

Key Features

Case Material
Plastic
Voltage
12V
Includes
(1) Screw
Application
Chevrolet 2020-08, Pontiac 2010-09, Saturn 2009-08
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-006
Zoro #
G8260123
UPC #
37495643436
Country of Origin
Unknown

Details

Case Material
Plastic
Voltage
12V
Includes
(1) Screw
Application
Chevrolet 2020-08, Pontiac 2010-09, Saturn 2009-08
Number of Terminals
2
Terminal Type
Blade
Item
Variable Valve Timing Solenoid
Connector Gender
Male
Positions
Intake; Exhaust
Connector Type
Plug and Socket
Activation Type
Electromagnetic

Description

Vvt Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.