Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Outlet, 902-6131

  • Mfr # 902-6131

  • Zoro # G8202653


original price: $32.49
9% off
new price: $29.25
/ea

Key Features

Color
Black
Material
Plastic
Bolt Hole Center To Center
2-1/2 in
Outlet Dia.
1.05 in
Number of Bolt Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-6131
Zoro #
G8202653
UPC #
885484492219
Country of Origin
United States

Dimensions

Outlet Dia.
1.05 in
Max. Height
3-1/2 in
Inside Dia.
1-1/4 in
Mounting Hole Dia.
0.31 in
Outlet Tube Length
4-1/2 in

Details

Color
Black
Material
Plastic
Bolt Hole Center To Center
2-1/2 in
Number of Bolt Holes
2
Item
Coolant Water Outlet
Vehicle Fit
Audi 2017, Audi 2014-11, Volkswagen 2018-05
Number of Outlet Ports
3
Housing Neck Angle
45 Degrees
Position
Front

Description

Water Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.