
Water Return Line
Mfr # 667-588
Zoro # G012441584
original price: $104.99
14% off
new price: $89.69
/ea
Free Shipping & Returns
Key Features
Shape
Molded Assembly
End 1 Gender
Male
Fitting Color
Silver
Outside Diameter
0.73 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667-588
Zoro #
G012441584
UPC #
194883129337
Country of Origin
Unknown
Dimensions
Outside Diameter
0.73 in
Length
0.66 in
Inside Diameter
4.5 in
End 2 Fitting Thread Diameter
14 mm
End 1 Fitting Thread Diameter
14 mm
Centerline Length
10 in
Details
Shape
Molded Assembly
End 1 Gender
Male
Fitting Color
Silver
Color
Silver
Material
Steel and Rubber
Outlet Fitting Type
Male
Threaded Fittings
Yes
Inlet Fitting Type
Male
End 2 Gender
Male
Includes
1 Turbo Coolant Line, 1 Fitting, 2 Washers
Fitting Material
Steel
End 1 Fitting Gender
Male
Item
Turbo Coolant Line
Grade Type
Standard Replacement
Description
Direct replacement - this turbocharger coolant line is designed to match the fit and function of the original line on specified vehicles;Ideal solution - this coolant line is a reliable replacement for a leaking or failed original line;Durable construction - made from quality components to ensure reliable performance and long service life;Quality assured - backed by a team of product engineers based in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.