Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing Retaining Ring, 933-107

  • Mfr # 933-107

  • Zoro # G6501413


product price: $12.25
/ea

Key Features

Type
Clip
Color
Black
Material
Steel
Inside Dia.
3.1 in
Vehicle Fit
Hyundai 2017-02, Kia 2018-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933-107
Zoro #
G6501413
UPC #
885484700512
Country of Origin
China

Dimensions

Inside Dia.
3.1 in
Exterior Dia.
3.6 in
Face Width
0.275 in
Thickness
0.09 in

Details

Item
Wheel Bearing Retaining Ring
Type
Clip
Color
Black
Material
Steel
Vehicle Fit
Hyundai 2017-02, Kia 2018-02
Position
Front

Description

Designed from high-quality steel materials for sustained reliability, Dorman's Wheel Bearing Retaining Ring retains wheel bearing in knuckle that often breaks during wheel bearing repairs. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.