
WHEEL BOLT, 10PK
Mfr # 610-018
Zoro # G912443572
product price: $16.35
/pk 10, $1.64/eaKey Features
Thread Size
1/2-20
Thread Type
Fine
Includes
10 Lug Bolts
Bolt Grade
Grade 8
Packaging Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-018
Zoro #
G912443572
UPC #
19495607182
Country of Origin
United States
Dimensions
Thread Size
1/2-20
Thread Length
1 in
Hex Size
0.75 in
Overall Length
1.585 in
Thread Diameter
1/2 in
Details
Thread Type
Fine
Includes
10 Lug Bolts
Bolt Grade
Grade 8
Packaging Type
Box
Color
Silver
SAE or Metric
SAE
Threads Per Inch
20
Seat Style
Conical Seat - 60 deg
Material
Steel
Description
Ideal replacement - this wheel lug bolt is a direct replacement for the original hardware;Durable construction - made of quality materials for safe, reliable service;Cost-effective solution - offers original equipment quality at a competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.