Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BOLT, 10PK

  • Mfr # 610-049

  • Zoro # G812443658


product price: $32.89
/pk 10, $3.29/ea

Key Features

Threads Per Inch
18
Shoulder Length (In)
0.781 in
Splined Bore Diameter
0.68 in
Under Head Length
3 in
Head Diameter
0.915 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610-049
Zoro #
G812443658
UPC #
19495607496
Country of Origin
United States

Dimensions

Shoulder Length (In)
0.781 in
Splined Bore Diameter
0.68 in
Under Head Length
3 in
Head Diameter
0.915 in
Thread Length (In)
2.965 in
Thread Diameter
0.625 in
Thread Size
5/8-18

Details

Threads Per Inch
18
Color
Silver
SAE or Metric
SAE
Includes
10 Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.