
WHEEL BOLT, 10PK
Mfr # 610-194
Zoro # G012444288
product price: $32.65
/pk 10, $3.26/eaKey Features
Knurl Diameter (In)
0.621 in
Style
Serrated Stud
SAE or Metric
SAE
Head Diameter
1.11 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-194
Zoro #
G012444288
UPC #
19495608943
Country of Origin
United States
Dimensions
Knurl Diameter (In)
0.621 in
Head Diameter
1.11 in
Shoulder Diameter
0.625 in
Thread Length (In)
2.04 in
Under Head Length
3.531 in
Shoulder Length (In)
1.313 in
Shoulder Thickness
0.83 in
Thread Size
9/16-18 in
Details
Style
Serrated Stud
SAE or Metric
SAE
Material
Steel
Threads Per Inch
18
Color
Silver
Item
10 Studs
Thread Direction
Clockwise (Right)
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.