Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BOLT, 10PK

  • Mfr # 610-233

  • Zoro # G012444639


product price: $29.49
/pk 10, $2.95/ea

Key Features

Thread Size
9/16-18 in
SAE or Metric
SAE
Thread Length (In)
1.688 in
Style
Serrated Stud
Shoulder Length (In)
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-233
Zoro #
G012444639
UPC #
19495609339
Country of Origin
United States

Dimensions

Thread Size
9/16-18 in
Thread Length (In)
1.688 in
Shoulder Length (In)
1.125 in
Under Head Length
2.781 in
Head Diameter
0.813 in
Knurl Diameter (In)
0.625 in

Details

SAE or Metric
SAE
Item
10 Studs
Style
Serrated Stud
Threads Per Inch
18
Thread Direction
Counterclockwise (Left)
Color
Silver
Material
Steel

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.