Zoro Homepage

WHEEL BOLT, 10PK

  • Mfr # 610-234

  • Zoro # G712444595


product price: $18.05
/pk 10, $1.81/ea

Key Features

Shoulder Length (In)
0.531 in
Under Head Length
1.625 in
SAE or Metric
SAE
Head Diameter
0.797 in
Knurl Diameter (In)
0.621 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-234
Zoro #
G712444595
UPC #
19495609346
Country of Origin
United States

Dimensions

Shoulder Length (In)
0.531 in
Under Head Length
1.625 in
Head Diameter
0.797 in
Knurl Diameter (In)
0.621 in
Thread Diameter
1/2 in
Thread Length (In)
1.078 in

Details

Item
10 Studs
SAE or Metric
SAE
Threads Per Inch
20
Material
Steel
Thread Direction
Clockwise (Right)
Color
Silver
Style
Serrated Stud

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.