
WHEEL BOLT, 10PK
Mfr # 610-275
Zoro # G312444834
product price: $13.55
/pk 10, $1.36/eaKey Features
Includes
10 Studs
Shoulder Length (In)
0.256 in
SAE or Metric
Metric
Thread Length (In)
30.841 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-275
Zoro #
G312444834
UPC #
19495609759
Country of Origin
United States
Dimensions
Shoulder Length (In)
0.256 in
Thread Length (In)
30.841 mm
Thread Diameter
12 mm
Head Diameter
18,24 mm
Thread Size
M12-1.50
Splined Bore Diameter
14.425 mm
Under Head Length
41.4 mm
Details
Includes
10 Studs
SAE or Metric
Metric
Color
Silver
Thread Pitch
5 mm
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.