
WHEEL BOLT, 10PK
Mfr # 610-284
Zoro # G012445377
product price: $25.15
/pk 10, $2.51/eaKey Features
Thread Direction
Clockwise (Right)
Under Head Length
1.92 In
Style
Serrated Stud
SAE or Metric
SAE
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-284
Zoro #
G012445377
UPC #
19495609841
Country of Origin
United States
Dimensions
Under Head Length
1.92 In
Thread Length (In)
1.18 in
Shoulder Length (In)
0.531 in
Knurl Diameter (In)
0.623 in
Head Diameter
0.815 In
Thread Size
9/16-18 in
Details
Thread Direction
Clockwise (Right)
Style
Serrated Stud
SAE or Metric
SAE
Item
10 Studs
Color
Silver
Material
Steel
Threads Per Inch
18
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.