Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BOLT, 10PK

  • Mfr # 610-323

  • Zoro # G212445207


product price: $16.65
/pk 10, $1.66/ea

Key Features

Head Diameter
15.495 mm
Thread Diameter
12 mm
Under Head Length
53.975 mm
Splined Bore Diameter
12.8 mm
Shoulder Length (In)
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610-323
Zoro #
G212445207
UPC #
19495610236
Country of Origin
United States

Dimensions

Head Diameter
15.495 mm
Thread Diameter
12 mm
Under Head Length
53.975 mm
Splined Bore Diameter
12.8 mm
Shoulder Length (In)
0.315 in
Thread Length (In)
43.166 mm
Thread Size
M12-1.50

Details

Includes
10 Studs
SAE or Metric
Metric
Color
Silver
Thread Pitch
5 mm

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.