Zoro Homepage

WHEEL BOLT, 10PK

  • Mfr # 610-328

  • Zoro # G312445473


product price: $24.45
/pk 10, $2.45/ea

Key Features

Shoulder Length (In)
6.225 mm
Thread Diameter
14 mm
Head Diameter
20.83 mm
Shoulder Diameter
15.47 mm
Thread Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-328
Zoro #
G312445473
UPC #
19495610281
Country of Origin
United States

Dimensions

Shoulder Length (In)
6.225 mm
Thread Diameter
14 mm
Head Diameter
20.83 mm
Shoulder Diameter
15.47 mm
Splined Bore Diameter
15.875 mm
Under Head Length
1.693 in
Thread Size
M14-1.50 mm
Thread Length (In)
36.575 mm

Details

Thread Pitch
5 mm
Color
Silver
Includes
10 Studs
SAE or Metric
Metric

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.