Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BOLT, 10PK

  • Mfr # 610-332

  • Zoro # G212445481


product price: $18.95
/pk 10, $1.90/ea

Key Features

Under Head Length
2.146 in
Shoulder Diameter
15.32 mm
Includes
10 Studs
Thread Diameter
14 mm
Head Diameter
22.225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-332
Zoro #
G212445481
UPC #
19495610328
Country of Origin
United States

Dimensions

Under Head Length
2.146 in
Shoulder Diameter
15.32 mm
Thread Diameter
14 mm
Head Diameter
22.225 mm
Thread Size
M14-1.50 mm
Splined Bore Diameter
15.7 mm
Thread Length (In)
37.575 mm
Shoulder Length (In)
16.785 mm

Details

Includes
10 Studs
Thread Pitch
5 mm
SAE or Metric
Metric
Color
Silver

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.