Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BOLT, 10PK

  • Mfr # 610-333

  • Zoro # G712445554


product price: $40.09
/pk 10, $4.01/ea

Key Features

Splined Bore Diameter
15.748 mm
Head Diameter
28.385 mm
Thread Size
M14-1.50
Thread Pitch
1.5 mm
Shoulder Diameter
15.354 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-333
Zoro #
G712445554
UPC #
19495610335
Country of Origin
United States

Dimensions

Splined Bore Diameter
15.748 mm
Head Diameter
28.385 mm
Thread Size
M14-1.50
Shoulder Diameter
15.354 mm
Under Head Length
3.563 in
Thread Diameter
M14
Thread Length (In)
2.97 in
Shoulder Length (In)
1.26 in
Knurl Diameter (In)
0.62 in

Details

Thread Pitch
1.5 mm
SAE or Metric
Metric
Includes
10 Studs
Color
Silver
Material
Steel
Item
10 Studs
Thread Direction
Clockwise (Right)
Style
Serrated Stud

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.