Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BOLT, 10PK

  • Mfr # 610-352

  • Zoro # G712445905


product price: $33.69
/pk 10, $3.37/ea

Key Features

Threads Per Inch
18
SAE or Metric
SAE
Includes
10 Bolts
Hex Size
0.75 in
Longitud total
1.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610-352
Zoro #
G712445905
UPC #
19495610526
Country of Origin
Argentina

Dimensions

Hex Size
0.75 in
Thread Length
0.91 in
Thread Diameter
0.5625 in
Overall Length
1.49 in

Details

Threads Per Inch
18
SAE or Metric
SAE
Includes
10 Bolts
Longitud total
1.49 in
Bolt Grade
Grade 8
Color
Silver
Seat Style
Conical Seat - 60 deg
Material
Steel
Item
10 Bolts

Description

Ideal replacement - this wheel lug bolt is a direct replacement for the original hardware;Durable construction - made of quality materials for safe, reliable service;Cost-effective solution - offers original equipment quality at a competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.