Zoro Homepage

WHEEL BOLT, 10PK

  • Mfr # 610-494

  • Zoro # G312447002


product price: $33.19
/pk 10, $3.32/ea

Key Features

SAE or Metric
Metric
Bolt Grade
Grade 8 PS
Seat Style
Conical Seat - 60 deg
Thread Length
20.5 mm
Longitud total
59,17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-494
Zoro #
G312447002
UPC #
19495148166
Country of Origin
Mexico

Dimensions

Thread Length
20.5 mm
Overall Length
59.17 mm, 22.96 mm
Flange Diameter
23.4 mm
Thread Size
M12-1.50
Hex Size
19 mm
Thread Diameter
12 mm

Details

SAE or Metric
Metric
Bolt Grade
Grade 8 PS
Seat Style
Conical Seat - 60 deg
Longitud total
59,17 mm
Thread Type
Fino
Includes
10 Lug Bolts
Thread Pitch
1.5 mm
Color
Silver

Description

Ideal replacement - this wheel lug bolt is a direct replacement for the original hardware;Durable construction - made of quality materials for safe, reliable service;Cost-effective solution - offers original equipment quality at a competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.