Zoro Homepage

WHEEL BOLT, 10PK

  • Mfr # 610-532

  • Zoro # G712447732


product price: $45.09
/pk 10, $4.51/ea

Key Features

SAE or Metric
Metric
Includes
10 Lug Bolts
Seat Style
Conical Seat - 60 deg
Thread Length
21.75 mm
Thread Size
M14-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-532
Zoro #
G712447732
UPC #
19495241607
Country of Origin
China

Dimensions

Thread Length
21.75 mm
Thread Size
M14-1.25
Flange Diameter
22.75 mm
Overall Length
47 mm, 27.5 mm
Hex Size
17 mm
Thread Diameter
14 mm

Details

SAE or Metric
Metric
Includes
10 Lug Bolts
Seat Style
Conical Seat - 60 deg
Thread Pitch
1.25
Color
Noir
Longitud total
47 mm
Thread Type
Fino
Bolt Grade
Grade 8 PS

Description

Ideal replacement - this wheel lug bolt is a direct replacement for the original hardware;Durable construction - made of quality materials for safe, reliable service;Cost-effective solution - offers original equipment quality at a competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.