Zoro Homepage

Wheel Bolt, 5PK

  • Mfr # 610-705

  • Zoro # G012436245


product price: $87.35
/pk 5, $17.47/ea
Free Shipping & Returns

Key Features

Seat Style
Conical Seat - 60 deg
Thread Diameter
M16
SAE or Metric
Metric
Thread Pitch
1.5 mm
Thread Size
M16 X 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-705
Zoro #
G012436245
UPC #
889245316400
Country of Origin
Unknown

Dimensions

Thread Diameter
M16
Thread Size
M16 X 1.5
Overall Length
63.3 mm
Hex Size
20.9 mm
Thread Length
23 mm
Flange Diameter
32 mm

Details

Seat Style
Conical Seat - 60 deg
SAE or Metric
Metric
Thread Pitch
1.5 mm
Color
Silver
Material
Steel
Item
Bolts
Bolt Grade
10.9
Thread Type
Fine

Description

Ideal replacement - this wheel lug bolt is a direct replacement for the original hardware;Durable construction - made of quality materials for safe, reliable service;Cost-effective solution - offers original equipment quality at a competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.