Zoro Homepage

Wheel Bolt, 610-163-1

  • Mfr # 610-163-1

  • Zoro # G7811606


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Thread Size
1/2"-20
Fastener Length
1-3/4"
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-163-1
Zoro #
G7811606
UPC #
80358174936
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Fastener Length
1-3/4"

Details

Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Thread Direction
Right Hand

Description

Wheel Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.