Zoro Homepage

Wheel Bolt, 610-253-1

  • Mfr # 610-253-1

  • Zoro # G7801063


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Thread Size
M12
Fastener Length
1.516"
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-253-1
Zoro #
G7801063
UPC #
80358175919
Country of Origin
Unknown

Dimensions

Thread Size
M12
Fastener Length
1.516"

Details

Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Thread Direction
Right Hand

Description

Wheel Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.