Wheel Bolt, 610-300-1
Mfr # 610-300-1
Zoro # G7804152
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Thread Size
9/16"-18
Fastener Length
2.44"
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-300-1
Zoro #
G7804152
UPC #
80358176695
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-18
Fastener Length
2.44"
Details
Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Thread Direction
Right Hand
Description
Wheel Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.