Wheel Bolt, 610-308-1
Mfr # 610-308-1
Zoro # G7803425
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Thread Size
M10
Fastener Length
29.72mm
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-308-1
Zoro #
G7803425
UPC #
80358174509
Country of Origin
Unknown
Dimensions
Thread Size
M10
Fastener Length
29.72mm
Details
Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Thread Direction
Right Hand
Description
Wheel Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.