Wheel Bolt, 610-309-1
- Mfr # 610-309-1
- Zoro # G7806532
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Thread Size
M12
Fastener Length
42.42mm
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610-309-1
- Zoro #
- G7806532
- UPC #
- 80358176039
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M12
- Fastener Length
- 42.42mm
Details
- Item
- Wheel Bolt
- Material
- Steel
- Head Style
- Serrated Shoulder
- System of Measurement
- Metric
- Thread Direction
- Right Hand
Description
Wheel Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.