Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bolt, 610-345-1

  • Mfr # 610-345-1

  • Zoro # G7810958


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Thread Size
1/2"-20
Fastener Length
1-7/8"
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-345-1
Zoro #
G7810958
UPC #
80358175179
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Fastener Length
1-7/8"

Details

Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Thread Direction
Right Hand

Description

Wheel Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.