
WHEEL BOLT
Mfr # 610-345.1
Zoro # G712445677
product price: $7.59
/eaKey Features
SAE or Metric
SAE
Head Diameter
0.735 in
Under Head Length
1.875 in
Knurl Diameter (In)
0.566 In
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-345.1
Zoro #
G712445677
UPC #
-
Country of Origin
United States
Dimensions
Head Diameter
0.735 in
Under Head Length
1.875 in
Knurl Diameter (In)
0.566 In
Thread Diameter
1/2 in
Shoulder Length (In)
0.59 in
Shoulder Diameter
0.542 in
Thread Length (In)
1.19 in
Details
SAE or Metric
SAE
Material
Steel
Threads Per Inch
20
Color
Silver
Style
Serrated Stud
Thread Direction
Clockwise (Right)
Quick-Start Nose
Yes
Item
Wheel Stud
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.