Wheel Bolt, 610-358-1
Mfr # 610-358-1
Zoro # G7808535
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Thread Size
1/2"-20
Fastener Length
2"
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-358-1
Zoro #
G7808535
UPC #
80358175230
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Fastener Length
2"
Details
Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Thread Direction
Right Hand
Description
Wheel Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.