Wheel Bolt, 610-367-1
Mfr # 610-367-1
Zoro # G7810066
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Grade 8 Material Grade/Class
Thread Size
M12
Fastener Length
24.77mm
Material
Steel
Thread Type
Fine
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-367-1
Zoro #
G7810066
UPC #
80358176343
Country of Origin
Unknown
Dimensions
Thread Size
M12
Fastener Length
24.77mm
Details
Item
Wheel Bolt
Material
Steel
Material Grade/Class
Grade 8
Thread Type
Fine
System of Measurement
Metric
Description
Wheel Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.