Zoro Homepage

Wheel Bolt, 610-516-1

  • Mfr # 610-516-1

  • Zoro # G7810486


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Grade 8 Material Grade/Class
Thread Size
M14
Fastener Length
27.67mm
Material
Steel
Thread Type
Fine
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-516-1
Zoro #
G7810486
UPC #
19495239123
Country of Origin
Unknown

Dimensions

Thread Size
M14
Fastener Length
27.67mm

Details

Item
Wheel Bolt
Material
Steel
Material Grade/Class
Grade 8
Thread Type
Fine
System of Measurement
Metric

Description

Wheel Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.