Wheel Bolt, 610-542-1
Mfr # 610-542-1
Zoro # G7801526
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Thread Size
M14
Fastener Length
61.5mm
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-542-1
Zoro #
G7801526
UPC #
19495365921
Country of Origin
Unknown
Dimensions
Thread Size
M14
Fastener Length
61.5mm
Details
Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Thread Direction
Right Hand
Description
Wheel Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.