Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BOLT CONE SEAT

  • Mfr # 712-600

  • Zoro # G512444634


product price: $12.25
/ea

Key Features

Seat Style
Conical Seat - 60 deg
Hex Size
17 mm
Thread Diameter
14 mm
Thread Pitch
5 mm
Longitud total
56,47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712-600
Zoro #
G512444634
UPC #
-
Country of Origin
China

Dimensions

Hex Size
17 mm
Thread Diameter
14 mm
Overall Length
56.47 mm, 27.94 mm
Thread Size
M14-1.50
Flange Diameter
21.32 mm
Thread Length
27.9 mm

Details

Seat Style
Conical Seat - 60 deg
Thread Pitch
5 mm
Longitud total
56,47 mm
SAE or Metric
Metric
Bolt Grade
Grade 5
Includes
4 Bolts

Description

Ideal replacement - this wheel lug bolt is a direct replacement for the original hardware;Durable construction - made of quality materials for safe, reliable service;Cost-effective solution - offers original equipment quality at a competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.