Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BOLT, M12-1.50, 10PK

  • Mfr # 610-574

  • Zoro # G012447661


product price: $36.59
/pk 10, $3.66/ea

Key Features

Hex Size
17 mm
SAE or Metric
Metric
Thread Pitch
1.5 mm
Color
Black
Thread Diameter
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-574
Zoro #
G012447661
UPC #
19495416289
Country of Origin
China

Dimensions

Hex Size
17 mm
Thread Diameter
M12
Thread Size
M12-1.50
Flange Diameter
22.8 mm
Thread Length
23.5 mm
Overall Length
48.3 mm

Details

SAE or Metric
Metric
Thread Pitch
1.5 mm
Item
10 Lug Bolts
Color
Black
Thread Type
Fine
Bolt Grade
Grade 8
Seat Style
Conical Seat - 60 deg
Material
Steel

Description

Ideal replacement - this wheel lug bolt is a direct replacement for the original hardware;Durable construction - made of quality materials for safe, reliable service;Cost-effective solution - offers original equipment quality at a competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.