Wheel Bolt M12-1.50,610-564-1
Mfr # 610-564-1
Zoro # G7806898
product price: $6.95
/eaKey Features
Thread Size
M12-1.50
Fastener Length
46.98mm
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-564-1
Zoro #
G7806898
UPC #
19495416081
Country of Origin
Unknown
Dimensions
Thread Size
M12-1.50
Fastener Length
46.98mm
Details
Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Thread Direction
Right Hand
Description
Wheel Bolt M12-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.