Wheel Bolt M14-1.50,610-565-1
Mfr # 610-565-1
Zoro # G7803766
product price: $16.15
/eaKey Features
Thread Size
M14-1.50
Fastener Length
81.95mm
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-565-1
Zoro #
G7803766
UPC #
19495416104
Country of Origin
Unknown
Dimensions
Thread Size
M14-1.50
Fastener Length
81.95mm
Details
Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
Thread Direction
Right Hand
Description
Wheel Bolt M14-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.