
WHEEL HARDWARE OEM OE Replacement 0315 Inch Shoulder Length 0560 Inch Knurl Diameter Bagged M1 (Discontinued)
- Mfr # 610-244.1
- Zoro # G708371645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-244.1
Zoro #
G708371645
UPC #
80358175810
Country of Origin
United States
Dimensions
Head Diameter
18.800 mm
Under Head Length
1.457 in
Thread Diameter
M12
Thread Size
M12-1.50
Thread Length (In)
0.99 in
Splined Bore Diameter
14.224 mm
Shoulder Length (In)
0.31 in
Knurl Diameter (In)
0.56 in
Details
Thread Pitch
1.5 mm
Color
Silver
SAE or Metric
Metric
Includes
1 Stud
Item
Wheel Stud
Material
Steel
Style
Serrated Stud
Thread Direction
Clockwise (Right)
Description
Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.