Zoro Homepage

Wheel Hub - Front, 930-100

  • Mfr # 930-100

  • Zoro # G5904261


product price: $35.25
/ea

Key Features

Material
Steel
Vehicle Fit
Saab 2003-94, Saturn 2005-00
Wheel Pilot Dia.
5.394 in
Positions
Front
Hub Pilot Dia.
1.535 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930-100
Zoro #
G5904261
UPC #
19495213116
Country of Origin
China

Dimensions

Wheel Pilot Dia.
5.394 in
Hub Pilot Dia.
1.535 in

Details

Material
Steel
Vehicle Fit
Saab 2003-94, Saturn 2005-00
Item
Wheel Hub
Positions
Front
Lug Pattern
5

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.