Zoro Homepage

Wheel Hub - Front, 930-551

  • Mfr # 930-551

  • Zoro # G5901699


product price: $42.59
/ea

Key Features

Material
Steel
Vehicle Fit
Mazda 6 2013-03
Positions
Front; Rear
Hub Pilot Dia.
1.654 in
Lug Pattern
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930-551
Zoro #
G5901699
UPC #
019495213321
Country of Origin
China

Dimensions

Hub Pilot Dia.
1.654 in
Wheel Pilot Dia.
5.504 in

Details

Material
Steel
Vehicle Fit
Mazda 6 2013-03
Item
Wheel Hub
Positions
Front; Rear
Lug Pattern
5

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.