
Wheel Hub - Front, 930-704
Mfr # 930-704
Zoro # G5899903
product price: $42.25
/eaKey Features
Material
Steel
Vehicle Fit
Nissan Quest 2002-93
Hub Pilot Dia.
1.85 in
Lug Pattern
5
Positions
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
930-704
Zoro #
G5899903
UPC #
19495236245
Country of Origin
China
Dimensions
Hub Pilot Dia.
1.85 in
Wheel Pilot Dia.
6.004 in
Details
Material
Steel
Vehicle Fit
Nissan Quest 2002-93
Lug Pattern
5
Positions
Front
Item
Wheel Hub
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.