Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Lug Nut, 611-011-1

  • Mfr # 611-011-1

  • Zoro # G7808203


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Fastener Thread Direction
Right Hand
Fastener Finish
Chrome Plated
Dia./Thread Size
M14x1.5
System of Measurement
Metric
Nut Style
Dometop Capped Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-011-1
Zoro #
G7808203
UPC #
885484940529
Country of Origin
China

Dimensions

Dia./Thread Size
M14x1.5

Details

Fastener Thread Direction
Right Hand
Fastener Finish
Chrome Plated
System of Measurement
Metric
Nut Style
Dometop Capped Nut
Basic Material
Medium Carbon Steel

Description

Wheel Lug Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.