Zoro Homepage

Wheel Lug Nut

  • Mfr # D18-611303

  • Zoro # G310657588


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Thread Size
M12-1.50 mm
Thread Diameter
12 mm
Thread Pitch
1.5 mm
Thread Direction
Clockwise
Hex Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-611303
Zoro #
G310657588
UPC #
19495366621
Country of Origin
China

Dimensions

Thread Size
M12-1.50 mm
Thread Diameter
12 mm
Hex Size
19 mm
Depth
41 mm
Width
26.5 mm
Overall Length
1.26 in

Details

Thread Pitch
1.5 mm
Thread Direction
Clockwise
SAE or Metric
Metric
Threads Per Inch
16.93
Wheel Nut Style
Dometop Capped Nut
Thread Type
Fino
Includes
10 Wheel Lug Nuts
Seat Style
Conical Seat - 60 deg
Grade Type
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.