Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Lug Nut #Dorman 611-583

  • Mfr # 611-583

  • Zoro # G708634351


product price: $53.75
/ea

Key Features

SAE or Metric
Metric
Grade Type
Standard Replacement
Thread Diameter
M12
Wheel Nut Style
Bulge Seat Acorn
Hex Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-583
Zoro #
G708634351
UPC #
889245244253
Country of Origin
China

Dimensions

Thread Diameter
M12
Hex Size
19 mm
Thread Size
M12-1.50
Depth
35 mm
Overall Length
38.5 mm
Width
29.5 mm

Details

SAE or Metric
Metric
Grade Type
Standard Replacement
Wheel Nut Style
Bulge Seat Acorn
Thread Pitch
1.5 mm
Thread Direction
Clockwise (Right)
Seat Style
Conical Seat - 60 deg
Includes
38.5mm Length
Thread Type
Fine
Color
Gray
Item
Wheel Nut
Material
Steel

Description

Dorman 611-583

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.