Zoro Homepage

Wheel Nut, 10PK

  • Mfr # 611-007

  • Zoro # G612436300


product price: $49.95
/pk 10, $5.00/ea

Key Features

SAE or Metric
Metric
Wheel Nut Style
Dometop Capped Nut
Thread Diameter
14 mm
Grade Type
Regular
Thread Type
Fino
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-007
Zoro #
G612436300
UPC #
885484940079
Country of Origin
China

Dimensions

Thread Diameter
14 mm
Thread Size
M14-1.50 mm
Hex Size
21 mm
Overall Length
38.5 mm

Details

SAE or Metric
Metric
Wheel Nut Style
Dometop Capped Nut
Grade Type
Regular
Thread Type
Fino
Thread Direction
Clockwise
Thread Pitch
1.5 mm
Seat Style
Conical Seat - 60 deg
Includes
10 Wheel Lug Nuts

Description

Improved design - direct replacement, one-piece lug nut design, vs. two-piece factory design that often leads to premature failure of the wheel nut;Corrosion resistant - by removing the veneer of the OEM lug nut design there's no chance of moisture and rust causing it to bulge and deform;Thoroughly tested - part has undergone proof load, salt spray, hardness and thread check testing to meet strict standards;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.