
WHEEL NUT, 10PK
Mfr # 611-064
Zoro # G612436157
product price: $9.49
/pk 10, $0.95/eaKey Features
Hex Size
19 mm
Thread Size
M12-1.25 mm
Thread Diameter
12 mm
Thread Type
Fino
Wheel Nut Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-064
Zoro #
G612436157
UPC #
19495611646
Country of Origin
Taiwan, Province of China
Dimensions
Hex Size
19 mm
Thread Size
M12-1.25 mm
Thread Diameter
12 mm
Overall Length
0.63 in
Details
Thread Type
Fino
Wheel Nut Style
Standard
Thread Pitch
1.25 mm
SAE or Metric
Metric
Includes
10 Wheel Lug Nuts
Color
Silver
Grade Type
Regular
Seat Style
Conical Seat - 60 deg
Description
Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.