
WHEEL NUT, 10PK
Mfr # 611-072
Zoro # G012436009
product price: $10.09
/pk 10, $1.01/eaKey Features
Thread Type
Fine
Material
Steel
Color
Silver
Overall Length
0.709 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-072
Zoro #
G012436009
UPC #
19495611721
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
0.709 in
Hex Size
21 mm
Thread Diameter
M12
Thread Size
M12-1.50
Details
Thread Type
Fine
Material
Steel
Color
Silver
SAE or Metric
Metric
Thread Pitch
1.5 mm
Thread Direction
Clockwise (Right)
Grade Type
Standard Replacement
Item
Wheel Lug Nuts
Seat Style
Conical Seat - 60 deg
Open End Design
Yes
Wheel Nut Style
Standard
Description
Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.