
Wheel Nut, 10PK
Mfr # 611-084
Zoro # G912437045
product price: $21.55
/pk 10, $2.16/eaKey Features
SAE or Metric
Metric
Thread Direction
Clockwise (Right)
Hex Size
19 mm
Wheel Nut Style
Dometop Capped Nut
Packaging Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-084
Zoro #
G912437045
UPC #
19495611844
Country of Origin
China
Dimensions
Hex Size
19 mm
Thread Diameter
M12
Thread Size
M12-1.50
Overall Length
1.417 in
Details
SAE or Metric
Metric
Thread Direction
Clockwise (Right)
Wheel Nut Style
Dometop Capped Nut
Packaging Type
Box
Thread Pitch
1.5 mm
Includes
10 Wheel Lug Nuts
Thread Type
Fine
Grade Type
Standard Replacement
Seat Style
Conical Seat - 60 deg
Material
Steel
Color
Gray
Description
Improved design - direct replacement, one-piece lug nut design, vs. two-piece factory design that often leads to premature failure of the wheel nut;Corrosion resistant - by removing the veneer of the OEM lug nut design there's no chance of moisture and rust causing it to bulge and deform;Thoroughly tested - part has undergone proof load, salt spray, hardness and thread check testing to meet strict standards;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.