Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL NUT, 10PK

  • Mfr # 611-093

  • Zoro # G712437177


product price: $19.55
/pk 10, $1.96/ea

Key Features

SAE or Metric
SAE
Threads Per Inch
20
Hex Size
13/16 in
Seat Style
Conical Seat - 60 deg
Thread Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-093
Zoro #
G712437177
UPC #
19495611936
Country of Origin
China

Dimensions

Hex Size
13/16 in
Thread Diameter
1/2 in
Thread Size
1/2-20 in
Overall Length
0.938 in

Details

SAE or Metric
SAE
Threads Per Inch
20
Seat Style
Conical Seat - 60 deg
Includes
10 Wheel Lug Nuts
Thread Type
Fine
Wheel Nut Style
Bulge
Grade Type
Standard Replacement
Color
Silver
Item
Wheel Lug Nuts
Material
Steel
Open End Design
Yes
Thread Direction
Clockwise (Right)

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.