
Wheel Nut, 10PK
Mfr # 611-094
Zoro # G412437217
product price: $29.95
/pk 10, $3.00/eaKey Features
Hex Size
3/4 in
SAE or Metric
SAE
Thread Diameter
1/2 in
Wheel Nut Style
Dometop Capped Nut
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-094
Zoro #
G412437217
UPC #
19495611943
Country of Origin
China
Dimensions
Hex Size
3/4 in
Thread Diameter
1/2 in
Overall Length
1.625 in
Details
SAE or Metric
SAE
Wheel Nut Style
Dometop Capped Nut
Material
Steel
Seat Style
Conical Seat - 60 deg
Item
Wheel Lug Nuts
Grade Type
Standard Replacement
Threads Per Inch
20
Thread Type
Fine
Color
Gray
Thread Direction
Clockwise (Right)
Description
Improved design - direct replacement, one-piece lug nut design, vs. two-piece factory design that often leads to premature failure of the wheel nut;Corrosion resistant - by removing the veneer of the OEM lug nut design there's no chance of moisture and rust causing it to bulge and deform;Thoroughly tested - part has undergone proof load, salt spray, hardness and thread check testing to meet strict standards;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.