
WHEEL NUT, 10PK
Mfr # 611-121
Zoro # G712436927
product price: $8.05
/pk 10, $0.81/eaKey Features
Thread Diameter
1/2 in
Grade Type
Standard Replacement
Wheel Nut Style
Standard
Hex Size
13/16 in
Thread Direction
Clockwise (Right)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-121
Zoro #
G712436927
UPC #
19495611035
Country of Origin
Taiwan, Province of China
Dimensions
Thread Diameter
1/2 in
Hex Size
13/16 in
Thread Size
1/2-20 in
Overall Length
0.625 in
Details
Grade Type
Standard Replacement
Wheel Nut Style
Standard
Thread Direction
Clockwise (Right)
Threads Per Inch
20
SAE or Metric
SAE
Seat Style
Conical Seat - 90 deg
Includes
10 Wheel Lug Nuts
Color
Silver
Thread Type
Fine
Item
Wheel Lug Nuts
Open End Design
Yes
Material
Steel
Description
Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.