Zoro Homepage

WHEEL NUT, 10PK

  • Mfr # 611-162

  • Zoro # G712437016


product price: $18.65
/pk 10, $1.86/ea

Key Features

Hex Size
15/16 in
Grade Type
Standard Replacement
Thread Type
Fine
SAE or Metric
SAE
Seat Style
Conical Seat - 60 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-162
Zoro #
G712437016
UPC #
19495111627
Country of Origin
China

Dimensions

Hex Size
15/16 in
Thread Diameter
45916
Overall Length
1.031 in
Thread Size
9/16-18

Details

Grade Type
Standard Replacement
Thread Type
Fine
SAE or Metric
SAE
Seat Style
Conical Seat - 60 deg
Wheel Nut Style
Bulge
Thread Direction
Clockwise (Right)
Includes
10 Wheel Lug Nuts
Material
Steel
Open End Design
Yes
Color
Yellow
Item
Wheel Lug Nuts

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.